Shop SPECTRUM
See all product information
Create Account
Diethyleneglycol, 1L
- Mfr # D1027-1LT
- Zoro # G8062019
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
111-46-6
Chemical Formula
C4H10O3
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1027-1LT
- Zoro #
- G8062019
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Diethylene Glycol
- Chemical Container Type
- Bottle
- CAS Number
- 111-46-6
- Chemical Formula
- C4H10O3
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 106.12
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Special Information
- Used As A Softener, Conditioner, Lubricant, Solvent, And In Antifreezes And Cosmetics
Description
Diethylene Glycol, CAS Number 111-46-6, Molecular Weight 106.12, Chemical Formula C4H10O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Used As A Softener, Conditioner, Lubricant, Solvent, And In Antifreezes And Cosmetics
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.