Shop SPECTRUM
See all product information
Create Account
Diethyleneglycol, 20L
- Mfr # D1027-20LT
- Zoro # G8026422
product price:Â
$
805.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C4H10O3
Molecular Weight
106.12
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1027-20LT
- Zoro #
- G8026422
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethylene Glycol
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C4H10O3
- Molecular Weight
- 106.12
- Chemical Container Type
- Drum
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- CAS Number
- 111-46-6
- Special Information
- Used As A Softener, Conditioner, Lubricant, Solvent, And In Antifreezes And Cosmetics
Description
Diethylene Glycol, CAS Number 111-46-6, Molecular Weight 106.12, Chemical Formula C4H10O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Used As A Softener, Conditioner, Lubricant, Solvent, And In Antifreezes And Cosmetics
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.