Potassium Phosphate Monobasic, FCC, 12kg

  • Mfr # P1382-12KG18
  • Zoro # G7957691
product price: 
$
1,003.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
12 kg
Shelf Life
36 mo
CAS Number
7778-77-0
Chemical Formula
KH2PO4
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1382-12KG18
Zoro #
G7957691
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Shelf Life
36 mo
CAS Number
7778-77-0
Chemical Formula
KH2PO4
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Grade
FCC
Molecular Weight
136.09
Application
Food and Beverage, Nutritional Supplement, Personal Care
Container Type
Bottle
Color
Colorless
Product Type
Potassium Phosphate
Container Material
Plastic
Features
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Special Information
Hygroscopic
REMOVE - Previous PI Node
P
Volume
12 kg
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
12
Grade Certification
Halal, Kosher
Chemical Properties
Monobasic
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews