Shop SPECTRUM

Diethyleneglycol, 4L

  • Mfr # D1027-4LT
  • Zoro # G7977608

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Type
Bottle
Molecular Weight
106.12
Chemical Container Size
4 L
Shelf Life
24 mo
Special Information
Hygroscopic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D1027-4LT
Zoro #
G7977608
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
4 L

Details

Item
Diethylene Glycol
Chemical Container Type
Bottle
Molecular Weight
106.12
Shelf Life
24 mo
Special Information
Hygroscopic
CAS Number
111-46-6
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C4H10O3
Chemical Grade
Lab
Chemical Container Material
Amber Glass
Color
Colorless
Application
Industrial, Research Purpose
Container Type
Bottle
Product Type
Diethylene Glycol
Features
Hygroscopic
Form
Liquid
Concentration
100 %
Container Material
Amber Glass
Storage Temperature
Room Temperature
Volume
4 L
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
1
REMOVE - Previous PI Node
D
Calibration Certificate
No
Wire Color
Colorless

Description

Diethylene Glycol, Concentration 100 Percent, CAS Number 111-46-6, Molecular Weight 106.12, Chemical Formula C4H10O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.