Diethylenetriaminepentaacetic Acid, 500g
- Mfr # D2323-500GM
- Zoro # G8053932
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
67-43-6
Chemical Container Size
500 g
Chemical Container Material
Plastic
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2323-500GM
- Zoro #
- G8053932
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Diethylenetriaminepentaacetic Acid
- Chemical Container Type
- Bottle
- CAS Number
- 67-43-6
- Chemical Container Material
- Plastic
- Concentration
- 100%
- Chemical Formula
- C14H23N3O10
- Molecular Weight
- 393.35
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Description
Diethylenetriaminepentaacetic Acid, Concentration 100 Percent, CAS Number 67-43-6, Molecular Weight 393.35, Chemical Formula C14H23N3O10, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.