Shop SPECTRUM
See all product information
Create Account
Dihydroxybenzoic Acid, 25g, CAS 490-79-9
- Mfr # D2156-25GM
- Zoro # G8043511
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Chemical Formula
C7H6O4
Concentration
100%
Chemical Container Material
Amber Glass
CAS Number
490-79-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2156-25GM
- Zoro #
- G8043511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- 2,5-Dihydroxybenzoic Acid
- Chemical Formula
- C7H6O4
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- CAS Number
- 490-79-9
- Shelf Life
- 24 mo
- Molecular Weight
- 154.13
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
2,5-Dihydroxybenzoic Acid, Concentration 100 Percent, CAS Number 490-79-9, Molecular Weight 154.13, Chemical Formula C7H6O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.