Shop SPECTRUM
See all product information
Create Account
Dihydroxyterephthalic Acid, 5g, Amber Glss
- Mfr # D2940-5GM
- Zoro # G7988902
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
610-92-4
Molecular Weight
198.12
Chemical Grade
Reagent
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2940-5GM
- Zoro #
- G7988902
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,5-Dihydroxyterephthalic Acid
- Shelf Life
- 24 mo
- CAS Number
- 610-92-4
- Molecular Weight
- 198.12
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Formula
- C8H6O6
Description
2,5-Dihydroxyterephthalic Acid, 98+ Percent, Concentration 100 Percent, CAS Number 610-92-4, Molecular Weight 198.12, Chemical Formula C8H6O6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.