Dimethyl Sulfoxide, USP-500mL
- Mfr # D1258-500ML
- Zoro # G7966633
product price:Â
$
515.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
CAS Number
67-68-5
Shelf Life
48 mo
Chemical Formula
C2H6OS
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1258-500ML
- Zoro #
- G7966633
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Sulfoxide
- Chemical Container Material
- Amber Glass
- CAS Number
- 67-68-5
- Shelf Life
- 48 mo
- Chemical Formula
- C2H6OS
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Molecular Weight
- 78.13
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Dimethyl Sulfoxide
- Special Information
- Hygroscopic, Light Sensitive
- Features
- Hygroscopic, Light Sensitive
- Form
- Liquid
- Container Material
- Amber Glass
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Dimethyl Sulfoxide, Concentration Not Applicable, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.