Dimidium Bromide, 5g
- Mfr # D2499-5GM02
- Zoro # G7972437
product price:Â
$
1,221.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 380.31
Chemical Formula
C20H18N3Br
Shelf Life
24 mo
Chemical Container Size
5 g
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2499-5GM02
- Zoro #
- G7972437
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimidium Bromide
- Molecular Weight
- F.W. 380.31
- Chemical Formula
- C20H18N3Br
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 518-67-2
- Chemical Grade
- Lab
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 5 g
Description
Dimidium Bromide, CAS Number 518-67-2, Molecular Weight F.W. 380.31, Chemical Formula C20H18N3Br, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.