This item is Discontinued.

Spectrum Diisopropyl Fumarate, 500g D3916-500G

Diisopropyl Fumarate, 500g (Discontinued)

  • Mfr # D3916-500G
  • Zoro # G8010797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D3916-500G
Zoro #
G8010797
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 g

Details

Item
Diisopropyl Fumarate
Molecular Weight
200.23
CAS Number
7283-70-7
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C10H16O4
Shelf Life
24 mo
Chemical Grade
Reagent

Description

Diisopropyl Fumarate, CAS Number 7283-70-7, Molecular Weight 200.23, Chemical Formula C10H16O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.