This item is Discontinued.

Spectrum Dimethyl Acetylenedicarboxylate, 500mL A0090-500ML

Dimethyl Acetylenedicarboxylate, 500mL (Discontinued)

  • Mfr # A0090-500ML
  • Zoro # G8202238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A0090-500ML
Zoro #
G8202238
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 mL

Details

Item
Dimethyl Acetylenedicarboxylate
Molecular Weight
142.11
CAS Number
762-42-5
Shelf Life
24 mo
Shipping Restrictions
UN1760, Corrosive Liquid, n.o.s. (diMethyl acetylenedicarboxylate), 8, PG III
Chemical Grade
Reagent
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass
Chemical Formula
C6H6O4

Description

Dimethyl Acetylenedicarboxylate, CAS Number 762-42-5, Molecular Weight 142.11, Chemical Formula C6H6O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1760, Corrosive Liquid, n.o.s. (diMethyl acetylenedicarboxylate), 8, PG III

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.