Dimethyl Carbonate, 2.5kg, CAS 616-38-6

  • Mfr # D2285-2.5KG
  • Zoro # G8047492
product price: 
$
280.99
/ea
Free Shipping & Returns

Key Features

CAS Number
616-38-6
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Molecular Weight
90.08
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D2285-2.5KG
Zoro #
G8047492
UPC #
-
Country of Origin
United States
Item
Dimethyl Carbonate
CAS Number
616-38-6
Chemical Container Material
Clear Glass
Chemical Grade
Lab
Molecular Weight
90.08
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C3H6O3
Concentration
100 %
Shipping Restrictions
UN1161, Dimethyl Carbonate, 3, PG II
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Dimethyl Carbonate
Form
Liquid
Special Information
Moisture Sensitive
Features
Moisture Sensitive
Container Material
Clear Glass
Storage Temperature
Room Temperature
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
2.5 kg
REMOVE - Previous PI Node
D
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Dimethyl Carbonate, Concentration 100 Percent, CAS Number 616-38-6, Molecular Weight 90.08, Chemical Formula C3H6O3, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Base, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1161, Dimethyl Carbonate, 3, PG II, Standards Not Applicable, Special Information Moisture Sensitive

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews