Shop SPECTRUM
See all product information
Create Account
Dimethyl Phthalate, 20L, CAS 131-11-3
- Mfr # D1044-20LT
- Zoro # G7984757
product price:Â
$
900.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Size
20 L
Chemical Formula
C10H10O4
Chemical Grade
Lab
Molecular Weight
194.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1044-20LT
- Zoro #
- G7984757
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Phthalate
- Chemical Container Type
- Drum
- Chemical Formula
- C10H10O4
- Chemical Grade
- Lab
- Molecular Weight
- 194.19
- Shelf Life
- 24 mo
- Concentration
- 100 %
- CAS Number
- 131-11-3
- Chemical Container Material
- Metal
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Container Type
- Drum
- Product Type
- Dimethyl Phthalate
- Container Material
- Metal
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Dimethyl Phthalate, Concentration 100 Percent, CAS Number 131-11-3, Molecular Weight 194.19, Chemical Formula C10H10O4, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.