Dimethyl Phthalate, 4L, CAS 131-11-3, Glass
- Mfr # D1044-4LTGL
- Zoro # G7991407
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Chemical Container Size
4 L
Chemical Formula
C10H10O4
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1044-4LTGL
- Zoro #
- G7991407
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Phthalate
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C10H10O4
- Concentration
- 100%
- CAS Number
- 131-11-3
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 194.19
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 4 L
Description
Dimethyl Phthalate, Concentration 100 Percent, CAS Number 131-11-3, Molecular Weight 194.19, Chemical Formula C10H10O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.