Dimethyl Sulfoxide, USP-100mL
- Mfr # D1258-100ML
- Zoro # G8062999
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C2H6OS
Molecular Weight
78.13
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1258-100ML
- Zoro #
- G8062999
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyl Sulfoxide
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C2H6OS
- Molecular Weight
- 78.13
- Chemical Grade
- USP
- Shelf Life
- 48 mo
- Chemical Container Type
- Bottle
- CAS Number
- 67-68-5
- Chemical Container Material
- Amber Glass
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Dimethyl Sulfoxide
- Form
- Liquid
- Container Material
- Amber Glass
- Special Information
- Hygroscopic, Light Sensitive
- Features
- Hygroscopic, Light Sensitive
- Quantity
- 100
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- D
- Volume
- 100 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 mL
Description
Dimethyl Sulfoxide, Concentration Not Applicable, CAS Number 67-68-5, Molecular Weight 78.13, Chemical Formula C2H6OS, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 mL, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.