Dimethylamine Hydrochloride, 100g
- Mfr # D2396-100GMGL
- Zoro # G7972382
product price:Â
$
85.39
/ea
Key Features
Chemical Grade
Reagent
CAS Number
506-59-2
Chemical Container Size
100 g
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2396-100GMGL
- Zoro #
- G7972382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Dimethylamine Hydrochloride
- Chemical Grade
- Reagent
- CAS Number
- 506-59-2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C2H7N.HCl
- Molecular Weight
- 81.55
- Shelf Life
- 24 mo
- Concentration
- 100%
Description
Dimethylamine Hydrochloride, Concentration 100 Percent, CAS Number 506-59-2, Molecular Weight 81.55, Chemical Formula C2H7N.HCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.