Shop SPECTRUM
See all product information
Create Account
Dimethylbutane, C6H14,500ml
- Mfr # D0690-500ML
- Zoro # G8097378
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Shipping Restrictions
UN2457, Dimethylbutane, 3, PG II
Shelf Life
24 mo
Chemical Grade
Lab
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0690-500ML
- Zoro #
- G8097378
- UPC #
- -
- Country of Origin
- Japan
- Item
- 2,3-Dimethylbutane
- Shipping Restrictions
- UN2457, Dimethylbutane, 3, PG II
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Chemical Container Material
- Clear Glass
- Chemical Container Type
- Bottle
- CAS Number
- 79-29-8
- Molecular Weight
- 86.18
- Chemical Formula
- C6H14
- Color
- Colorless
- Application
- Industrial, Research Purpose
- Container Type
- Bottle
- Product Type
- 2,3-Dimethylbutane
- Form
- Liquid
- Container Material
- Clear Glass
- Volume
- 500 mL
- Quantity
- 500
- REMOVE - Previous PI Node
- D
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
2,3-Dimethylbutane, Concentration Not Applicable, CAS Number 79-29-8, Molecular Weight 86.18, Chemical Formula C6H14, APHA Not Applicable, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2457, Dimethylbutane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.