N, N-Dimethylethanolamine, 20L
- Mfr # D2399-20LT
- Zoro # G7923087
product price:Â
$
2,050.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Molecular Weight
89.14
Shipping Restrictions
UN2051, 2-Dimethylaminoethanol, 8 (3), PG II
CAS Number
108-01-0
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2399-20LT
- Zoro #
- G7923087
- UPC #
- -
- Country of Origin
- United States
- Item
- N,N-Dimethylethanolamine
- Chemical Grade
- Reagent
- Molecular Weight
- 89.14
- Shipping Restrictions
- UN2051, 2-Dimethylaminoethanol, 8 (3), PG II
- CAS Number
- 108-01-0
- Chemical Container Type
- Drum
- Chemical Formula
- C4H11NO
- Concentration
- 100%
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 20 L
Description
N,N-Dimethylethanolamine, Concentration 100 Percent, CAS Number 108-01-0, Molecular Weight 89.14, Chemical Formula C4H11NO, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2051, 2-Dimethylaminoethanol, 8 (3), PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.