Shop SPECTRUM
See all product information
Create Account
Dimethyldimyristylammonium Bromide, 100g
- Mfr # D1514-100GM
- Zoro # G8027323
product price:Â
$
523.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Formula
C30H64BrN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1514-100GM
- Zoro #
- G8027323
- UPC #
- -
- Country of Origin
- United States
- Item
- Dimethyldimyristylammonium Bromide
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Formula
- C30H64BrN
- Molecular Weight
- 518.75
- CAS Number
- 68105-02-2
- Chemical Container Type
- Bottle
- Concentration
- 100%
Description
Dimethyldimyristylammonium Bromide, Concentration 100 Percent, CAS Number 68105-02-2, Molecular Weight 518.75, Chemical Formula C30H64BrN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.