Dimethylpyrazine, 25mL, CAS 123-32-0
- Mfr # D2984-25ML
- Zoro # G8085231
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
CAS Number
123-32-0
Chemical Container Material
Amber Glass
Molecular Weight
108.14
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2984-25ML
- Zoro #
- G8085231
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,5-Dimethylpyrazine
- Concentration
- 100%
- CAS Number
- 123-32-0
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 108.14
- Chemical Grade
- Reagent
- Chemical Formula
- C6H8N2
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 mL
Description
2,5-Dimethylpyrazine, Concentration 100 Percent, CAS Number 123-32-0, Molecular Weight 108.14, Chemical Formula C6H8N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.