Dioleoyl-Sn-Glycero-3-Phosphocholine
- Mfr # D3953-500MG
- Zoro # G7934652
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C44H84NO8P
Chemical Container Material
Amber Glass
CAS Number
4235-95-4
Chemical Grade
Reagent
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3953-500MG
- Zoro #
- G7934652
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,2-Dioleoyl-Sn-Glycero-3-Phosphocholine
- Chemical Formula
- C44H84NO8P
- Chemical Container Material
- Amber Glass
- CAS Number
- 4235-95-4
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- 786.13
- Chemical Container Type
- Bottle
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 500 mg
Description
1,2-Dioleoyl-Sn-Glycero-3-Phosphocholine, Concentration 100 Percent, CAS Number 4235-95-4, Molecular Weight 786.13, Chemical Formula C44H84NO8P, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mg, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.