Shop SPECTRUM
See all product information
Create Account
Dioxane, Reagent, ACS, 100mL
- Mfr # D1050-100ML49
- Zoro # G8065080
product price:Â
$
56.39
/ea
Key Features
Chemical Container Size
100 mL
CAS Number
123-91-1
Chemical Grade
ACS Reagent
Chemical Container Material
Amber Glass
Chemical Formula
C4H8O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1050-100ML49
- Zoro #
- G8065080
- UPC #
- -
- Country of Origin
- United States
- Item
- Dioxane
- CAS Number
- 123-91-1
- Chemical Grade
- ACS Reagent
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C4H8O2
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1165, Dioxane, 3, PG II
- Chemical Container Type
- Bottle
- Molecular Weight
- 88.11
Dimensions
- Chemical Container Size
- 100 mL
Description
Dioxane, CAS Number 123-91-1, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 100 mL, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1165, Dioxane, 3, PG II
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.