Dioxane, Reagent, ACS, 1L
- Mfr # D1050-1LT52
- Zoro # G8048439
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS Reagent
Shipping Restrictions
UN1165, Dioxane, 3, PG II
Chemical Container Size
1 L
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1050-1LT52
- Zoro #
- G8048439
- UPC #
- -
- Country of Origin
- United States
- Item
- Dioxane
- Chemical Grade
- ACS Reagent
- Shipping Restrictions
- UN1165, Dioxane, 3, PG II
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 88.11
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H8O2
- CAS Number
- 123-91-1
Dimensions
- Chemical Container Size
- 1 L
Description
Dioxane, CAS Number 123-91-1, Molecular Weight 88.11, Chemical Formula C4H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1165, Dioxane, 3, PG II
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.