Shop SPECTRUM
See all product information
Create Account
Dioxolane, 20L, CAS 646-06-0, Steel Pail
- Mfr # D2371-20LT
- Zoro # G7929052
product price:Â
$
1,092.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Metal
Concentration
100%
Chemical Formula
C3H6O
CAS Number
646-06-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D2371-20LT
- Zoro #
- G7929052
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- 1,3-Dioxolane
- Chemical Container Type
- Drum
- Chemical Container Material
- Metal
- Concentration
- 100%
- Chemical Formula
- C3H6O
- CAS Number
- 646-06-0
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN1166, Dioxolane, 3, PG II
- Shelf Life
- 24 mo
- Special Information
- Inhibited with BHT
- Molecular Weight
- 74.08
Description
1,3-Dioxolane, Concentration 100 Percent, CAS Number 646-06-0, Molecular Weight 74.08, Chemical Formula C3H6O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN1166, Dioxolane, 3, PG II, Special Information Inhibited with BHT
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.