Dimethylamino Ethyl Acetate, 25mL
- Mfr # D1418-25ML
- Zoro # G7964621
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Container Size
25 mL
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D1418-25ML
- Zoro #
- G7964621
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- 2-(Dimethylamino)Ethyl Acetate
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 131.18
- Chemical Formula
- C6H13NO2
- Shipping Restrictions
- UN3272, Esters, n.o.s., 3, PG III
- CAS Number
- 1421-89-2
- Chemical Grade
- Reagent
Description
2-(Dimethylamino)Ethyl Acetate, Concentration 100 Percent, CAS Number 1421-89-2, Molecular Weight 131.18, Chemical Formula C6H13NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3272, Esters, n.o.s., 3, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.