Shop SPECTRUM
See all product information
Create Account
DiSodm EDTA, Dihydrate, FCC, 125g
- Mfr # E1001-125GM
- Zoro # G8034402
product price:Â
$
88.19
/ea
Key Features
Molecular Weight
372.24
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
6381-92-6
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E1001-125GM
- Zoro #
- G8034402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 125 g
Details
- Item
- Disodium EDTA, Dihydrate, FCC
- Molecular Weight
- 372.24
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 6381-92-6
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- FCC
- Chemical Container Material
- Plastic
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
Description
Disodium EDTA, Dihydrate, FCC, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.