Shop SPECTRUM
See all product information
Create Account
Dithiothreitol, Ultrapure, 1g
- Mfr # DI184-1GM
- Zoro # G7946388
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Purified
Shelf Life
24 mo
CAS Number
3483-12-3
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI184-1GM
- Zoro #
- G7946388
- UPC #
- -
- Country of Origin
- United States
- Item
- Dithiothreitol, Ultrapure
- Chemical Grade
- Purified
- Shelf Life
- 24 mo
- CAS Number
- 3483-12-3
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Formula
- C4H10O2S2
- Molecular Weight
- 154.24
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 1 g
Description
Dithiothreitol, Ultrapure, CAS Number 3483-12-3, Molecular Weight 154.24, Chemical Formula C4H10O2S2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.