Shop SPECTRUM
See all product information
Create Account
Saccharin, Powder, NF, 125g
- Mfr # SA105-125GM07
- Zoro # G7994259
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 183.19
Shelf Life
24 mo
Chemical Container Size
125 g
Chemical Grade
NF
Chemical Formula
C7H5NO3S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA105-125GM07
- Zoro #
- G7994259
- UPC #
- -
- Country of Origin
- United States
- Item
- Saccharin, Powder, NF
- Molecular Weight
- F.W. 183.19
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Chemical Formula
- C7H5NO3S
- CAS Number
- 81-07-2
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 125 g
Description
Saccharin, Powder, NF, CAS Number 81-07-2, Molecular Weight F.W. 183.19, Chemical Formula C7H5NO3S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.