Dithiothreitol, Ultrapure, 25g
- Mfr # DI184-25GM
- Zoro # G8065957
product price:Â
$
1,575.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
C4H10O2S2
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Molecular Weight
154.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DI184-25GM
- Zoro #
- G8065957
- UPC #
- -
- Country of Origin
- United States
- Item
- Dithiothreitol, Ultrapure
- Shelf Life
- 24 mo
- Chemical Formula
- C4H10O2S2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Molecular Weight
- 154.24
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Purified
- CAS Number
- 3483-12-3
Dimensions
- Chemical Container Size
- 25 g
Description
Dithiothreitol, Ultrapure, CAS Number 3483-12-3, Molecular Weight 154.24, Chemical Formula C4H10O2S2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.