Shop SPECTRUM
See all product information
Create Account
Dithizone, Rgnt, ACS, 5g
- Mfr # D1065-5GM
- Zoro # G7920427
product price:Â
$
88.79
/ea
Key Features
CAS Number
60-10-6
Molecular Weight
256.32
Chemical Grade
ACS
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1065-5GM
- Zoro #
- G7920427
- UPC #
- -
- Country of Origin
- United States
- Item
- Dithizone, Reagents, ACS
- CAS Number
- 60-10-6
- Molecular Weight
- 256.32
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H5NHNHCSN=NC6H5
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 5 g
Description
Dithizone, Reagent, ACS, CAS Number 60-10-6, Molecular Weight 256.32, Chemical Formula C6H5NHNHCSN=NC6H5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.