Shop All Chemicals Starting with A
Spectrum
Dl Alpha Amino Epsilon Caprolactam, 5g
Mfr # A1003-5G
Zoro # G8199569
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Grade Reagent
- CAS Number 671-42-1
- Chemical Container Size 5 g
- Chemical Formula C6H12N2O
- Chemical Container Material Clear Glass
Product Information
- Brand Spectrum
- MFR # A1003-5G
- Zoro # G8199569
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 5 g |
Details
Description
Dl-Alpha-Amino-Epsilon-Caprolactam, CAS Number 671-42-1, Molecular Weight F.W. 128.18, Chemical Formula C6H12N2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3263, Corrosive Solid, Basic, Organic, n.o.s., 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Ph Temperature Electrode For 33773 (WD-35808-71)
- HYDRION Test Paper, Dispensor, 0-1000 ppm, PK10 (QC-1001)
- HESSAIRE Propeller, Dayton, For 484X37, 484X52 (9001656)
- UNITED BOD Bottle, Numbered, 60 mL, PK36 (BOD060-N)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- Spectrum Chemicals Starting with A