Shop SPECTRUM
See all product information
Create Account
DL-Dithiothreitol, Elctrophrss Grade, 25g
- Mfr # D3072-25GM
- Zoro # G8072449
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
Special Information
For Use In A Reduced Page
Chemical Formula
C4H10O2S2
Shelf Life
24 mo
Chemical Container Material
Plastic
CAS Number
27565-41-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D3072-25GM
- Zoro #
- G8072449
- UPC #
- -
- Country of Origin
- United States
- Item
- DL-Dithiothreitol, Electrophoresis Grade
- Special Information
- For Use In A Reduced Page
- Chemical Formula
- C4H10O2S2
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- CAS Number
- 27565-41-9
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- Purified
- Molecular Weight
- 154.24
Dimensions
- Chemical Container Size
- 25 g
Description
DL-Dithiothreitol, Electrophoresis Grade, CAS Number 27565-41-9, Molecular Weight 154.24, Chemical Formula C4H10O2S2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information For Use In A Reduced Page
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.