Shop SPECTRUM
See all product information
Create Account
Capsaicin, USP, 1g
- Mfr # C1869-1GM01
- Zoro # G8053503
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 305.41
Chemical Formula
C18H27NO3
Chemical Container Size
1 g
CAS Number
404-86-4
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1869-1GM01
- Zoro #
- G8053503
- UPC #
- -
- Country of Origin
- United States
- Item
- Capsaicin, USP
- Molecular Weight
- F.W. 305.41
- Chemical Formula
- C18H27NO3
- CAS Number
- 404-86-4
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN2811, Toxic solid, organic, n.o.s. (capsaicin), 6.1, PG III
- Chemical Grade
- USP
Dimensions
- Chemical Container Size
- 1 g
Description
Capsaicin, USP, CAS Number 404-86-4, Molecular Weight F.W. 305.41, Chemical Formula C18H27NO3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic solid, organic, n.o.s. (capsaicin), 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.