This item is Discontinued.

Spectrum Dl-Histidine, 25g H0148-25G

Dl-Histidine, 25g (Discontinued)

  • Mfr # H0148-25G
  • Zoro # G8117273
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H0148-25G
Zoro #
G8117273
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Dl-Histidine
Chemical Grade
Reagent
CAS Number
4998-57-6
Chemical Container Type
Bottle
Molecular Weight
155.16
Chemical Container Material
Clear Glass
Chemical Formula
C6H9N3O2
Shelf Life
24 mo

Description

Dl-Histidine, CAS Number 4998-57-6, Molecular Weight 155.16, Chemical Formula C6H9N3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.