Shop SPECTRUM
See all product information
Create Account
DL-Leucic Acid, 25g, CAS 10303-64-7
- Mfr # L1610-25GM
- Zoro # G8000863
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Chemical Formula
C6H12O3
Concentration
100%
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1610-25GM
- Zoro #
- G8000863
- UPC #
- -
- Country of Origin
- United States
- Item
- DL-Leucic Acid
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Chemical Formula
- C6H12O3
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 10303-64-7
- Shelf Life
- 24 mo
- Molecular Weight
- 132.16
Dimensions
- Chemical Container Size
- 25 g
Description
DL-Leucic Acid, Concentration 100 Percent, CAS Number 10303-64-7, Molecular Weight 132.16, Chemical Formula C6H12O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.