Liquefied Phenol, USP, 500mL
- Mfr # PH125-500MLGL51
- Zoro # G8043557
product price:Â
$
208.99
/ea
Key Features
Chemical Grade
USP
Shipping Restrictions
UN2821, Phenol Solution, 6.1, PG II
Chemical Container Type
Bottle
Molecular Weight
94.11
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PH125-500MLGL51
- Zoro #
- G8043557
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenol - Liquified
- Chemical Grade
- USP
- Shipping Restrictions
- UN2821, Phenol Solution, 6.1, PG II
- Chemical Container Type
- Bottle
- Molecular Weight
- 94.11
- Shelf Life
- 24 mo
- Chemical Formula
- C6H6O
- CAS Number
- 108-95-2, 7732-18-5
- Chemical Container Material
- Amber Glass
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Phenol - Liquified
- Special Information
- Air Sensitive, Light Sensitive
- Features
- Air Sensitive, Light Sensitive
- Form
- Liquid
- Container Material
- Glass
- REMOVE - Previous PI Node
- L
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Phenol - Liquified, Concentration Not Applicable, CAS Number 108-95-2, 7732-18-5, Molecular Weight 94.11, Chemical Formula C6H6O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2821, Phenol Solution, 6.1, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.