Shop SPECTRUM
See all product information
Create Account
Sodium Periodate, Granular, 125g, PK6
- Mfr # S1381-125GMQQ
- Zoro # G8084163
product price:Â
$
2,012.99
/pk of 6, $335.50/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Shipping Restrictions
UN1479, Oxidizing solid, n.o.s. (sodium periodate), 5.1, PG III
Chemical Formula
NaIO4
Chemical Container Type
Bottle
Molecular Weight
F.W. 213.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1381-125GMQQ
- Zoro #
- G8084163
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Periodate, Granular, Reagents, ACS
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1479, Oxidizing solid, n.o.s. (sodium periodate), 5.1, PG III
- Chemical Formula
- NaIO4
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 213.89
- Chemical Container Material
- Amber Glass
- CAS Number
- 7790-28-5
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Periodate, Granular, Reagents, ACS, CAS Number 7790-28-5, Molecular Weight F.W. 213.89, Chemical Formula NaIO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1479, Oxidizing solid, n.o.s. (sodium periodate), 5.1, PG III, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.