Sodium Carbonate, Granular, Reagent, 500g
- Mfr # S1230-500GM10
- Zoro # G8095847
product price:
$
108.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5968-11-6
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Formula
Na2CO3¿H2O
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1230-500GM10
- Zoro #
- G8095847
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate, Monohydrate, Granular, Reagents, ACS
- CAS Number
- 5968-11-6
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- Na2CO3¿H2O
- Molecular Weight
- F.W. 124.00
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Carbonate, Monohydrate, Granular, Reagent, ACS, CAS Number 5968-11-6, Molecular Weight F.W. 124.00, Chemical Formula Na2CO3�H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.