Dodecyl Alcohol, Reagent, ACS, 500g
- Mfr # D1067-500GM10
- Zoro # G7962479
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3077, Environmentally hazardous substance, solid , n.o.s. (dodecyl alcohol), 9, PG III, Marine Pollutant
Chemical Container Size
500 g
Chemical Formula
CH3(CH2)11OH
Chemical Grade
ACS
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1067-500GM10
- Zoro #
- G7962479
- UPC #
- -
- Country of Origin
- United States
- Item
- Dodecyl Alcohol, Reagents, ACS
- Shipping Restrictions
- UN3077, Environmentally hazardous substance, solid , n.o.s. (dodecyl alcohol), 9, PG III, Marine Pollutant
- Chemical Formula
- CH3(CH2)11OH
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 186.34
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- CAS Number
- 112-53-8
Dimensions
- Chemical Container Size
- 500 g
Description
Dodecyl Alcohol, Reagent, ACS, CAS Number 112-53-8, Molecular Weight F.W. 186.34, Chemical Formula CH3(CH2)11OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, Environmentally hazardous substance, solid , n.o.s. (dodecyl alcohol), 9, PG III, Marine Pollutant
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.