Shop SPECTRUM
See all product information
Create Account
Edtte DiSdm, Dihdrt, Biotc, 2.5kg
- Mfr # E1058-2.5KG
- Zoro # G8095810
product price:Â
$
730.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Chemical Grade
Purified
Chemical Container Size
2.5 kg
Chemical Formula
C10H14N2Na2O8 x 2H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1058-2.5KG
- Zoro #
- G8095810
- UPC #
- -
- Country of Origin
- United States
- Item
- Edetate Disodium, Dihydrate, Biotech Grade
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Chemical Grade
- Purified
- Chemical Formula
- C10H14N2Na2O8 x 2H2O
- CAS Number
- 6381-92-6
- Chemical Container Type
- Bottle
- Molecular Weight
- 372.24
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Edetate Disodium, Dihydrate, Biotech Grade, CAS Number 6381-92-6, Molecular Weight 372.24, Chemical Formula C10H14N2Na2O8 x 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.