Epitestosterone, 100mg, CAS 481-30-1
- Mfr # E3287-100MG
- Zoro # G7934363
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Concentration
100%
Special Information
DEA Certificate Required
Chemical Container Material
Amber Glass
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E3287-100MG
- Zoro #
- G7934363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- Epitestosterone
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Special Information
- DEA Certificate Required
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 288.43
- Chemical Formula
- C19H28O2
- CAS Number
- 481-30-1
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
Description
Epitestosterone, Concentration 100 Percent, CAS Number 481-30-1, Molecular Weight 288.43, Chemical Formula C19H28O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Shelf Life 24 mo, Special Information DEA Certificate Required
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.