Ethyl Alch, 190 Prf, FCC, 4L, Gls

  • Mfr # E1020-4LTGL
  • Zoro # G8008758
product price: 
$
418.99
/ea
Free Shipping & Returns

Key Features

CAS Number
64-17-5
Chemical Formula
C2H5OH
Shelf Life
36 mo
Chemical Container Type
Bottle
Special Information
Light Sensitive
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E1020-4LTGL
Zoro #
G8008758
UPC #
-
Country of Origin
United States
Item
Ethanol
CAS Number
64-17-5
Chemical Formula
C2H5OH
Shelf Life
36 mo
Chemical Container Type
Bottle
Special Information
Light Sensitive
Chemical Grade
FCC
Molecular Weight
46.07
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1170, Ethanol, 3, PG II
Concentration
190 Proof
Color
Colorless
Application
Food and Beverage, Nutritional Supplement
Container Type
Bottle
Product Type
Ethanol
Container Material
Glass
Form
Liquid
Features
Light Sensitive
REMOVE - Previous PI Node
E
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Grade Certification
Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Ethanol, Concentration 190 Proof, CAS Number 64-17-5, Molecular Weight 46.07, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 4 L, Chemical Family Type Alcohol, Shelf Life 36 mo, Shipping Restrictions UN1170, Ethanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews