Eriochrome Black T, Reagent, ACS, 25g
- Mfr # ER110-25GM04
- Zoro # G7979312
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
CAS Number
1787-61-7
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Formula
C20H12N3NaO7S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ER110-25GM04
- Zoro #
- G7979312
- UPC #
- -
- Country of Origin
- United States
- Item
- Eriochrome Black T, Reagents, ACS
- Chemical Container Material
- Amber Glass
- CAS Number
- 1787-61-7
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- C20H12N3NaO7S
- Molecular Weight
- F.W. 461.38
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Eriochrome Black T, Reagent, ACS, CAS Number 1787-61-7, Molecular Weight F.W. 461.38, Chemical Formula C20H12N3NaO7S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.