Sodium Salicylate, Crystal, Reagent, 125g
- Mfr # S1425-125GM07
- Zoro # G7948339
product price:Â
$
82.79
/ea
Key Features
Chemical Grade
Reagent
Chemical Container Size
125 g
Chemical Container Type
Bottle
CAS Number
54-21-7
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1425-125GM07
- Zoro #
- G7948339
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Salicylate, Crystal, Reagents
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- CAS Number
- 54-21-7
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 160.10
- Chemical Formula
- C7H5O3Na
Dimensions
- Chemical Container Size
- 125 g
Description
Sodium Salicylate, Crystal, Reagent, CAS Number 54-21-7, Molecular Weight F.W. 160.10, Chemical Formula C7H5O3Na, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.