This item is Discontinued.

Spectrum Erythro-5, 6-Dodecanediol, 100mg D2719-100MG

Erythro-5, 6-Dodecanediol, 100mg (Discontinued)

  • Mfr # D2719-100MG
  • Zoro # G8014190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2719-100MG
Zoro #
G8014190
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
Erythro-5,6-Dodecanediol
CAS Number
70859-32-4
Shelf Life
24 mo
Chemical Formula
C12H26O2
Chemical Grade
Reagent
Molecular Weight
202.34
Chemical Container Type
Bottle
Chemical Container Material
Clear Glass

Description

Erythro-5,6-Dodecanediol, CAS Number 70859-32-4, Molecular Weight 202.34, Chemical Formula C12H26O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.