Ethyl-2-(Hydroxymethyl)-1, 2.5kg, Poly
- Mfr # E2083-2.5KG
- Zoro # G8051622
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Drum
Chemical Container Material
Plastic
Chemical Grade
Reagent
CAS Number
77-99-6
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2083-2.5KG
- Zoro #
- G8051622
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol
- Chemical Container Type
- Drum
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- CAS Number
- 77-99-6
- Shelf Life
- 24 mo
- Molecular Weight
- 134.18
- Concentration
- 100%
- Chemical Formula
- C6H14O3
Dimensions
- Chemical Container Size
- 2.5 kg
Description
2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol, Concentration 100 Percent, CAS Number 77-99-6, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.