Ethyl-2-(Hydroxymethyl)-1,500g, Poly
- Mfr # E2083-500GM
- Zoro # G8056452
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
24 mo
Molecular Weight
134.18
Chemical Grade
Reagent
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2083-500GM
- Zoro #
- G8056452
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol
- Shelf Life
- 24 mo
- Molecular Weight
- 134.18
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Chemical Formula
- C6H14O3
- Concentration
- 100%
- Chemical Container Type
- Bottle
- CAS Number
- 77-99-6
Dimensions
- Chemical Container Size
- 500 g
Description
2-Ethyl-2-(Hydroxymethyl)-1,3-Propanediol, Concentration 100 Percent, CAS Number 77-99-6, Molecular Weight 134.18, Chemical Formula C6H14O3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.