Shop SPECTRUM

EDTA DiSodm, 0.1 M Sltn, 500mL, Pls

  • Mfr # E-120-500MLPL
  • Zoro # G7955022

product price: 
$
60.59
/ea

Key Features

Chemical Grade
Lab
Special Information
1 mL = 10 mg CaCO 1 Less Than x Less Than 3
Chemical Container Size
500 mL
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E-120-500MLPL
Zoro #
G7955022
UPC #
-
Country of Origin
United States
Item
EDTA
Chemical Grade
Lab
Special Information
1 mL = 10 mg CaCO 1 Less Than x Less Than 3
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
0.1 M
Chemical Container Material
Plastic
Container Type
Bottle
Chemical Formula
C10H14N2Na2O8¿2H2O
Application
Analytical Testing Labs
Color
Colorless
Product Type
EDTA
Features
1 mL = 10 mg CaCO Less Than- Greater Than 3 Less Thanp Greater Than
CAS Number
6381-92-6, 7732-18-5
Container Material
Plastic
Molecular Weight
336.21
Form
Liquid
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Quantity
500
REMOVE - Previous PI Node
E
Volume
500 mL
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 mL

Description

EDTA, Concentration 0.1 M, CAS Number 6381-92-6, 7732-18-5, Molecular Weight 336.21, Chemical Formula C10H14N2Na2O8�2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.