Shop SPECTRUM
See all product information
Create Account
Ethyl 3-Oxohexanoate, 25mL, CAS 3249-68-1
- Mfr # E2538-25ML
- Zoro # G8087243
product price:Â
$
99.99
/ea
Key Features
Concentration
100%
CAS Number
3249-68-1
Molecular Weight
158.2
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E2538-25ML
- Zoro #
- G8087243
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Ethyl 3-Oxohexanoate
- Concentration
- 100%
- CAS Number
- 3249-68-1
- Molecular Weight
- 158.2
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Formula
- C8H14O3
Description
Ethyl 3-Oxohexanoate, Concentration 100 Percent, CAS Number 3249-68-1, Molecular Weight 158.2, Chemical Formula C8H14O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.