Shop SPECTRUM
See all product information
Create Account
Ethylene Glycol Dimethacrylate, 500mL
- Mfr # E2861-500ML
- Zoro # G8053917
product price:Â
$
196.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
198.22
CAS Number
97-90-5
Chemical Formula
C10H14O4
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E2861-500ML
- Zoro #
- G8053917
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylene Glycol Dimethacrylate
- Molecular Weight
- 198.22
- CAS Number
- 97-90-5
- Chemical Formula
- C10H14O4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 500 mL
Description
Ethylene Glycol Dimethacrylate, Concentration 100 Percent, CAS Number 97-90-5, Molecular Weight 198.22, Chemical Formula C10H14O4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.